DESCRIPTION

  • Dark blue push back arm
  • Instantaneous shut-off
  • Material: Polished chrome plated brass body and thermoplastic arm
  • NPT 3/8" male inlet
  • Torx wrench adjustable flow outlet (wrench included)
  • Wall mount glass filler

T&S Brass Glass Filler Wall Mount

TB1205

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Wall Mount
Flow Rate
.25 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$146.78
EACH
  • QUANTITY