DESCRIPTION

  • Dark blue push back arm
  • High deck mount glass filler 12"
  • Instantaneous shut-off
  • Material: Polished chrome plated brass body & pedestal, chrome plated metal flange and thermoplastic arm
  • NPT 1/2" male inlet
  • Pedestal w/ adjustable 2" flange
  • Torx wrench adjustable flow outlet (wrench included)

T&S Brass Glass Filler with Pedestal Assembly

TB121012

Faucet Connection Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
.25 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
12 in
Spout Reach
3-3/4 in
Spout Type
Fixed
Trim Only
No

Starting at
$195.39
EACH
  • QUANTITY