DESCRIPTION

  • Angled spray valve: 1.42 gpm
  • Includes 30" hose with garden hose inlet
  • Length: 4-11/16"
  • Spring loaded rubber grip
  • Width: 2-5/8" wide

T&S Brass Hose Hanger

TB0654

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
2-5/8 in
Material
Stainless Steel
Width
4-11/16 in

Starting at
$36.58
EACH
  • QUANTITY