DESCRIPTION

  • Bend restrictor
  • Fits T&S 3/8" hose reel
  • Heavy-duty non-marking hose 35' of 3/8"
  • Material: Rubber
  • NPT 3/8" inlet & outlet
  • Spring protector

T&S Brass Hose Kit

T01494145

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Blue
Color Finish Category
Blues
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
5.74 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Maximum Pressure
300 psi
Maximum Temperature
200
NSF Certified
No
Side Spray
No
Spout Type
Fixed

Starting at
$474.81
EACH
  • QUANTITY