DESCRIPTION

  • (2) 2 3/8" wall brackets
  • 36" flexible water hose connector with stainless steel quick disconnect
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Complete system with exposed piping and accessories
  • Continuous pressure vacuum breaker
  • EasyInstall 16" and rigid 40" risers w/ control valve between risers
  • Lever handles w/ color coded indexes
  • NPT 1/2" female eccentric inlets with 2" flanges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Wall mount 8" mixing faucet w/ polished chrome plated brass body

T&S Brass Hose Reel Accessory Closing with 30 ft. Reel Exp

TB1433

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Center Size
8 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Handle Type
Four Arm
ISO Specifications
ISO 9001
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY