DESCRIPTION

  • Material: Chrome plated brass
  • Pedal valve bonnet assembly

T&S Brass Hot Bonnet Accessory

T00298340

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B 475
CSA Certified
CSA B125.1
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY