DESCRIPTION

  • Ceramic Cartridge, RTC w/ check valve
  • Escutcheon bonnet
  • Fits all T&S faucets
  • Material: Chrome plated brass

T&S Brass Hot Cartridge with Escutcheon Bonnet Check Station

T01239425

Cartridge Type:

Ceramic

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
6.19 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
Side Spray
No

Starting at
$54.15
EACH
  • QUANTITY