DESCRIPTION

  • Ceramic cartridge, RTC
  • Escutcheon bonnet
  • Fits all T&S faucets
  • Material: Chrome plated brass

T&S Brass Hot Cartridge with Escutcheon Bonnet

T01161625

Cartridge Type:

Ceramic Disc

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
7.66 gpm @ 60 psi
GSA Approved
Yes
Height
3 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Side Spray
No

Starting at
$58.05
EACH
  • QUANTITY