DESCRIPTION

  • Escutcheon bonnet
  • Fits all standard T&S faucets
  • Lever handle with red index and screw
  • Material: Chrome plated brass and chrome plated metal handle
  • Quarter-turn ceramic cartridge, RTC

T&S Brass Hot Cartridge with Escutcheon

T01161825

Cartridge Type:

Ceramic

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Flow Rate
6.19 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$65.93
EACH
  • QUANTITY