DESCRIPTION

  • Adjustable metering cycle, 10 to 30 seconds
  • Filter Washer
  • Material: Chrome plated brass body, and chrome plated metal cap
  • Metering cartridge
  • Push button (hot) cap w/ vandal resistant screw

T&S Brass Hot Motor Valve Cartridge

T238AH

Cartridge Type:

Metering

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Metering
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
3.14 gpm @ 60 psi
Handle Type
Push Button
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$120.46
EACH
  • QUANTITY