DESCRIPTION

T&S Brass Hot Water Index Ring Single Handle

T00166145

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
[delete] 11 gpm
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Material
Brass
Number of Handles
Single Handle
Side Spray
No

Starting at
$4.09
EACH
  • QUANTITY