DESCRIPTION

  • For use with 4 11/16" square x 2 1/8" deep conduit box (not included)
  • Plug-in AC transformer power supply
  • Powers up to 8 Checkpoint electronic faucets

T&S Brass HW Power Supply

TECHARDWIRE

Brand Model Compatibility:

T&S Brass EC-3103-VF05

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass EC-3103-VF05
ISO Specifications
ISO 9001
Side Spray
No
Spout Type
Fixed
Volts
6V
WaterSense Labeled
No

Starting at
$223.36
EACH
  • QUANTITY