DESCRIPTION

  • Flexible 24" stainless steel supply hoses (2)
  • Lock nuts and washers (2)
  • Material: Brass
  • NPT 1/2" supply nipples (4)
  • Parts kit
  • Short elbows with NPT 1/2" male inlet and 1/2" NPT male outlet (2)

T&S Brass 1/2 in. Inlet Assembly Kit

TB0230KIT

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY