DESCRIPTION

  • Elbow installation kit, less lock nut and washer

T&S Brass Install Kit 1/2 National Pipe Thread Nipple Locknut & Wash

TB0230K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
MNPT
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Length
2-3/16 in
Material
Brass
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.3
EACH
  • QUANTITY

DOCUMENTS