DESCRIPTION

  • Male adapter w/ washer
  • Material: Chrome plated brass
  • NPT 3/8" Male x 3/4"-14 UN male

T&S Brass IPS Male Adapter

T05A

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY