DESCRIPTION

  • Valve assembly, compression spring, end plug assembly, silicone grease and 1/4" spanner bit

T&S Brass Jetspray Valve Repair Kit

T108VRK

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0108
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY