DESCRIPTION

  • Quarter-turn Eterna cartridge, RTC

T&S Brass Kitchen Faucet with Eterna Cartridge

T00596040QT

Brand Model Compatibility:

T&S Brass 001637-45

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass 001637-45
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Eterna
Flow Rate
12.36 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$52.82
EACH
  • QUANTITY