DESCRIPTION

T&S Brass Knob

T00008240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
$40.09
EACH
  • QUANTITY