DESCRIPTION

  • B-0290 Big-Flo cartridge, LTC
  • Material: Chrome plated brass
  • UN 1 1/8-18 male threads

T&S Brass Left Hand Spindle Accessory

T00648140

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$82.27
EACH
  • QUANTITY