DESCRIPTION

  • Lever arm repair kit
  • Material: Thermoplastic

T&S Brass Lever Arm Repair Kit

T01555045

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No

Starting at
$20.14
EACH
  • QUANTITY