DESCRIPTION

  • Fits all T&S lever waste drains
  • Material: Stainless steel lever rod and thermoplastic handle
  • Stainless steel lever rod

T&S Brass Lever-Handle Accessory

T01039445

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
ISO Specifications
ISO 9001
Material
Brass
Side Spray
No

Starting at
$33.73
EACH
  • QUANTITY