DESCRIPTION

  • Lever handle w/ heat resistant plastic grip
  • Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • NPT 2" female x NPT 1 1/2" male adapter
  • NPT 2" male / 1 NPT 1/2" female outlet
  • Overflow outlet w/ cap & sealing washer
  • Snap-in removable strainer

T&S Brass Lever Rotary Waste Valve with Adapter

TB3970

Drain Opening:

3-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Drain Opening
3-1/2 in
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Material
Brass
Side Spray
No

Starting at
$96.31
EACH
  • QUANTITY