DESCRIPTION

  • Lever handle w/ heat resistant plastic grip
  • Lever waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • Material: Rough chrome plated brass body and stainless steel handle & flat strainer
  • NPT 2" male outlet / 1 NPT 1/2" female outlet
  • Overflow outlet w/ cap & sealing washer
  • Snap-in 3 1/2" removable strainer

T&S Brass Lever Waste Valve

TB3972

Valve Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
BAA Compliant
No
CSA Certified
CSA B125.2
Handle Type
Lever
ISO Specifications
ISO 9001
Side Spray
No
Valve Size
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY