DESCRIPTION

  • LTC & RTC Eterna components
  • Material: Brass barrels & chrome plated brass spindles
  • Spindles, barrels, packing nuts, screws, washers and packing seals

T&S Brass Master Part Kit

TB7K

Brand Model Compatibility:

T&S Brass B-0230

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
T&S Brass B-0230
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$621.21
EACH
  • QUANTITY