DESCRIPTION

  • EasyInstall 8" concealed deck mount mixing faucet w/ forged brass body
  • Eterna compression cartridges
  • Material: Forged brass body, chrome plated metal handles & polished chrome plated brass escutcheons and tubular spout
  • NPSM 1/2" male inlets w/ coupling nuts
  • Rose spray outlet, Series 2
  • With 4" wrist action handles w/ color coded indexes
  • With 5 1/2" rigid gooseneck

T&S Brass Medical Lavatory Faucet Deckmount

TB286504

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
10.06 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
10-11/16 in
Spout Reach
5-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$301.42
EACH
  • QUANTITY