DESCRIPTION

  • Long 17 11/16" by 2 5/8" wide
  • Material: Stainless steel body & rubber grips
  • Mounting screws (4) included
  • Stainless steel mop hanger
  • Three (3) spring-loaded rubber grips

T&S Brass Mop Hook

TB0653

Length:

17-11/16 in

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
ISO Specifications
ISO 9001
Length
17-11/16 in
Material
Stainless Steel
Side Spray
No
Width
2-5/8 in

Starting at
$62.8
EACH
  • QUANTITY