DESCRIPTION

  • Elbow 90 included (2)
  • Material: Extruded coated stainless steel braids
  • NPT male 3/4" freespin inlet
  • NPT male 3/4" freespin outlet
  • Optimum torsional relief improves safety, increases connector life
  • Provides efficient, full gas flow
  • Rotatable 360 hex nut rotates completely and freely
  • With 48" coated gas appliance connector

T&S Brass NPT Long Gas Hose

THG2D

Length:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 2
BAA Compliant
Yes
CSA Certified
CSA 6.16
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
1 in
ISO Specifications
ISO 9001
Length
48 in
Material
Stainless Steel
Maximum Pressure
.5 psig
Maximum Temperature
350
Side Spray
No
Width
1 in

Starting at
Call for Pricing
  • QUANTITY