DESCRIPTION

  • Back-flow preventer with polished chrome plated brass body
  • Design prevents back siphonage
  • Material: Polished chrome plated brass body
  • NPT 3/8" male inlet and NPT 3/8" female outlet

T&S Brass NPT Male Vacuum Breaker

TBL555009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connection 2
Female
End Connections
MNPT x Female
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
9.08 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
WaterSense Labeled
No

Starting at
$95.1
EACH
  • QUANTITY