DESCRIPTION

  • Accepts T&S standard swing nozzle
  • Material: Chrome plated brass
  • Pipe plug 3/8"
  • Swivel tee assembly
  • Swivel to rigid washer included
  • UN 1-20 male threaded outlet

T&S Brass NPT Swivel Tee Accessory

TBTEEEZK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Height
4-1/16 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Size
3/8 in

Starting at
$114.57
EACH
  • QUANTITY