DESCRIPTION

  • Includes adapter that reduces the drain size when necessary
  • Overflow outlet and cap

T&S Brass NPT Twist Waste Valve With Overflow Adapter and Cap

TB3940

Material:

Brass

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
End Connections
NPT
GSA Approved
Yes
Handle Type
Twist
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
25 psi
Maximum Temperature
140
Side Spray
No
Valve Size
2 in

Starting at
$98.16
EACH
  • QUANTITY