DESCRIPTION

  • Material: Nitrile
  • Swivel nozzle o-ring

T&S Brass O-Ring For B-1100

T00107445

Material:

Rubber

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$3.8
EACH
  • QUANTITY