DESCRIPTION

  • Sealing cap for when overflow tube coupling nut is not used

T&S Brass Overflow Cap with Sealing Washer

T01264045

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Chrome Plated
Color Finish Category
Chromes
ISO Specifications
ISO 9001
Side Spray
No

Starting at
$5.32
EACH
  • QUANTITY