DESCRIPTION

  • Material: Chrome plated brass
  • Waste drain overflow head

T&S Brass Overflow Electric Ignition Head Accessory For Waste Vale Models

T01135645

Material:

Metal

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
Material
Metal
Side Spray
No
Valve Type
Stop & Waste Valves

Starting at
$30.12
EACH
  • QUANTITY