T&S Brass Pack Swing Spout T062XM

DESCRIPTION

T&S Brass Pack Swing Spout

T062XM

Spout Reach:

12 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Reach
12 in
Spout Type
Fixed

Starting at
$453.82
per PACK
  • QUANTITY

DOCUMENTS