DESCRIPTION

  • Knob w/ set screw (1)
  • Material: Brass stem assembly
  • Repair kit for T&S Dipper well faucet
  • Seat washers (6)
  • Stem assembly (1)
  • Stem seals (2)

T&S Brass Parts Kit For Dipperwell Faucet

TB2282RK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
NPSL
End Connections
NPSL
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
1-19/32 in
Spout Reach
2-1/4 in
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$23.09
EACH
  • QUANTITY