DESCRIPTION

  • Aluminum knee pedals
  • Horizontal surface mount double pedal valve
  • Includes mounting screws
  • Material: Polished chrome plated brass body and aluminum knee pedals
  • NPT 1/2" female inlets
  • NPT 1/2" female outlet
  • Pedals flip up for cleaning
  • Self-closing valves

T&S Brass Pedal Valve

TB0509

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Replacement
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
12 gpm @ 60 psi
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
6-1/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$258.82
EACH
  • QUANTITY