DESCRIPTION

  • Fits 1/2" pipe
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Polished chrome plated brass Wall bracket 6"
  • Wall flange 2 1/4"

T&S Brass Pipe Wall Bracket

TB0110

Fitting Sizes:

1/2 in

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
ISO Specifications
ISO 9001
Length
6 in
Side Spray
No

Starting at
$83.32
EACH
  • QUANTITY