DESCRIPTION

  • Material: Chrome plated brass
  • Plunger, rotary (twist) & lever handle waste valve

T&S Brass Plunger, Rotary and Lever Handle Waste Valve

T01038845

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM F-2324
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
Diameter
2-3/16 in
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
NSF Certified
No
Side Spray
No

Starting at
$26.7
EACH
  • QUANTITY