DESCRIPTION

  • 60 " flexible stainless steel hose w/ heat resistant blue handle and hold down ring
  • Chrome plated escutcheon
  • Deck flange hose guide
  • Deck mount 8" mixing faucet w/ chrome plated brass body
  • NPT 1/2" male inlets
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Removable brass seats
  • Self-closing angled spray valve
  • With 10" swing nozzle with garden hose male vacuum breaker outlet
  • With 4" wrist action handles w/ color coded indexes

T&S Brass Pot Filler with Double Wristblade Handle

TB2346

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
3.86 gpm @ 60 psi
GSA Approved
No
Handle Type
Wristblade
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-1/2 in
Spout Reach
10 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY