DESCRIPTION

  • Automatic shut-off valve
  • Flexible 68" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Hook nozzle w/ quick disconnect plug
  • Material: Polished chrome plated brass body & tubular nozzle and stainless steel hose
  • NPT 1/2" male inlet fitting
  • Spray valve w/ quick disconnect socket

T&S Brass Pot Filler with Single-Handle

TB1413

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Flow Rate
3.74 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Reach
3-1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY