DESCRIPTION

  • Material: Polished chrome plated brass
  • NPT 1/2" female inlet
  • On-off volume control outlet with insulated grip
  • Wall flange 2"
  • Wall mount pot filler w/ chrome plated brass body
  • With 18" double joint swing nozzle

T&S Brass Pot and Kettle Filler Faucet with 18 Nozzle

TB0580

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
12.3 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY