DESCRIPTION

  • 6" adjustable wall bracket
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Easy Install 26" riser w/ overhead swivel arm
  • Flexible 20" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, riser, swivel arm & spray valve body, stainless steel hose, and chrome plated metal handles
  • NPT 1/2" female eccentric inlets with 2" flanges
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Spray valve 1.42 GPM
  • Wall mount 8" polished chrome plated brass body

T&S Brass Pre-Rinse Overhead Swivel Faucet with Double Lever Handle

TB0131B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Eterna Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.42 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Trim Only
No
WaterSense Labeled
No
Width
12-7/16 in

Starting at
$500.04
EACH
  • QUANTITY