DESCRIPTION

  • Flexible 36" stainless steel hose
  • Material: Polished chrome plated brass body and stainless steel hose
  • NPT 1/2" male inlet
  • Push button spray valve
  • Rose spray outlet, Series 2
  • Stainless steel washer for use with B-KF deck flange

T&S Brass Pre-Rinse Single Lever Self-Closing Spray Valve with 38 in. Hose

TB0101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Flexible
End Connections
Flexible
Flow Rate
4.13 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Reach
36 in
Spout Type
Fixed

Starting at
$142.15
EACH
  • QUANTITY