DESCRIPTION

  • Color/Finish: Chrome
  • EPAct 2005 compliant
  • Extends stems that use threaded flanges 1”
  • Use with T&S pre-rinse units

T&S Brass Pre-Rinse Spray

TB107

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
1.42 gpm
Handle Type
Standard
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle

Starting at
$100.5
EACH
  • QUANTITY