DESCRIPTION

  • 6" adjustable wall bracket
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Easy Install add-on faucet w/ polished chrome plated brass body
  • Flexible reinforced 44" PVC hose w/ heat resistant gray handle and hold down ring
  • Lever handles w/ color coded indexes
  • NPT 1/2" female eccentric inlets with 2" flanges
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Spray valve 1.42 GPM
  • Wall mount 8" mixing faucet w/ polished chrome plated brass body
  • With 14" swing nozzle with stream regulator outlet, Series 1

T&S Brass Pre Rinse Unit Center Wall Mount

TB2187

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Eterna Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
1.42 gpm @ 60 psi
GSA Approved
Yes
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
8-3/8 in
Spout Reach
14-1/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$665.34
EACH
  • QUANTITY