DESCRIPTION

  • Flexible 44" stainless steel hose w/ heat resistant gray handle
  • Material: Polished chrome plated brass body, riser & spray valve and stainless steel hose
  • NPSM 1/2" shank w/ 150A tailpiece and nut for 1/4" NPT connections
  • Riser 24"
  • Single hole deck mount dummy pre-rinse w/ polished chrome plated brass body
  • Spray valve 1.42 GPM

T&S Brass Pre-Rinse Unit

TB014301

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.42 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-5/16 in

Starting at
Call for Pricing
  • QUANTITY