DESCRIPTION

  • Quarter-Turn Eterna cartridge, RTC

T&S Brass Quarter-Turn Eterna Spindle Assembly

T00794740

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Eterna
Color Finish
Brass
Color Finish Category
Brass Tones
Flow Rate
12.36 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No

Starting at
$53.2
EACH
  • QUANTITY