DESCRIPTION

  • Hook nozzle with quick-connect socket
  • Material: Polished chrome plated brass body and chrome plated brass quick disconnect

T&S Brass Quick Connect Nozzle

TB1424

Spout Reach:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Reach
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY