DESCRIPTION

T&S Brass Remover Seat

T00076420

Material:

Brass

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

Starting at
$9.31
EACH
  • QUANTITY