DESCRIPTION

  • Material: Plastic insert
  • NPT Vacuum breaker 3/8" plastic insert
  • O-rings
  • Self-tapping screws
  • Vacuum breaker 3/8" piston

T&S Brass Repair Kit For Vacuum Breaker

TB0968RK01

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
No
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connections
FIP
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Side Spray
No
WaterSense Labeled
No

Starting at
$24.99
EACH
  • QUANTITY